Shop All Bridge Reamers
Drill America
13/16" Hex Shank Bridge Reamer 6-7/8"OAL
Mfr # DWRRB13/16HEX
Zoro # G1750466
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1-3/4"
- Overall Length Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRB13/16HEX
- Zoro # G1750466
- UPC # 887861150989
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 5" |
Overall Length | Standard |
Reamer Size | 13/16" |
Point Dia. | 35/64" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Hex shank bridge reamers with a polished finish are HSS and are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8 X 18, SDS PLUS DRILL - 1700A (170A14018)
- WESTWARD Mill File, Bastard Cut, Rect, 14 In L (10Z705)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE, Black Phosphate, 19-Piece (49-66-7012)
- WESTWARD 7-1/4", 48-Teeth Metal Cutting Blade (24EM30)
- DRILL AMERICA 15/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB15/16HEX-LONG)
- DRILL AMERICA 3/4" Hex Shank Bridge Reamer (DWRRB3/4HEX)
- DRILL AMERICA 9/16" Hex Shank Long Bridge Reamer 9"OAL (DWRRB9/16HEX-LONG)
- DRILL AMERICA 1-7/8" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-7/8)
- DRILL AMERICA Bridge (Construction) Reamer 15/16" Extra Long Magnetic (KFDRB15/16HEX-LONG-MAG)
- DRILL AMERICA 1-11/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-11/16)
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- Drill America Bridge Reamers