Shop All High Speed Jobber Drill Bits
Drill America
13.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM13.00
Zoro # G1825095
product price: $7.39
/ea
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13.00mm
- Overall Length 151.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM13.00
- Zoro # G1825095
- UPC # 887861023689
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13.00mm |
Overall Length | 151.00mm |
Flute Length | 114.00mm |
Drill Bit Size | 13.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- KESON Measuring Wheel, 4 ft. (RR418)
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- DRILL AMERICA 12.00mm HSS Jobber Length Drill Bit (DWDMM12.00)
- DRILL AMERICA 9/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9/64)
- DRILL AMERICA #59 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN59)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- DRILL AMERICA 11/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP11/64)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- Drill America Drill Bits