Shop All Jobber Length Drill Bits
Drill America
13 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/4in, Plastic Case
Mfr # COHEX13-SET
Zoro # G709259027
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Application Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass
- Weight 3
- Includes Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX13-SET
- Zoro # G709259027
- UPC # 887861316538
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 13 Piece Set |
Details
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Weight | 3 |
Includes | Drill Bit Set |
Description
13 Piece Set in Plasitc CaseDesigned for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-260 Groover Attachment, Bronze Bit 1/2" X 1" (12-260)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (2LKR5)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- DRILL AMERICA 29 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in, Plastic Case (COHEX29-SET)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- DRILL AMERICA 7/32" HSS Polished Jobber Length Drill Bit, Flute Length: 2-1/2" (DWDP7/32)
- DRILL AMERICA 5/16" Tin Coated Jobber Length Drill Bit (DWDTN5/16)
- DRILL AMERICA #29 HSS Polished Jobber Length Drill Bit (D/AP29)
- DRILL AMERICA 31/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP31/64)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- Drill America Drill Bits