Shop All Carbide Burs
Drill America
1/2"x7/8" Oval Carbide Burr 1/4 Shank
Mfr # DULSE5
Zoro # G1751078
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Oval Double Cut
- Shape Oval
- Cutter Dia. 1/2 in
- Length of Cut 7/8 in
- Trade Number SE-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSE5
- Zoro # G1751078
- UPC # 887861119023
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 7/8 in |
Details
Cutting Edge Type | Oval Double Cut |
Shape | Oval |
Trade Number | SE-5 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/8" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21150)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249819)
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., PK10 (66253349841)
- SG TOOL AID Arbor for Cut-Off Wheels 1/4" & 3/8" Center Holes (94950)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- DRILL AMERICA 1/8"x1/2" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB11)
- DRILL AMERICA 3/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA3A)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank (DULSL3)
- DRILL AMERICA 3/16"x5/16" Oval Carbide Burr 1/4 Shank (DULSE11)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- M.A. FORD Carbide Bur, 3/16 (72100020)
- Drill America Carbide Burs