Shop All Carbide Burs
Drill America
1/2"x7/8" Oval Carbide Burr 1/4" Shank - Aluminum
Mfr # DULSE5NF
Zoro # G1749617
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Oval
- Trade Number SE-5NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSE5NF
- Zoro # G1749617
- UPC # 887861119900
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Oval |
Trade Number | SE-5NF |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBORUNDUM ABRASIVES 6in MEDIUM GRIP-ON TAPERED BACKING PAD (5539599323)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69411)
- UNEEDA Sanding Disc 6" x 6 Hole EKASTORM Hook & Loop Grit #320 (M-165796)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG3X6)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 5/16" x 3/4" x 1/4" Shank - SG-2 (24792)
- Drill America Carbide Burs