Shop All Carbide Burs
Drill America
1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSE5X6
Zoro # G1748829
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SE-5
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSE5X6
- Zoro # G1748829
- UPC # 887861119696
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6" |
Details
Cutting Edge Type | Double Cut |
Trade Number | SE-5 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK100 (31450K)
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P060-QSx100)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Med (61463687005)
- 3M Expanding Drum, Rubber, 3500 rpm, 5" dia. (60440240434)
- DRILL AMERICA 1/8"x1/8" Ball End Carbide Burr 1/8" Shank (DULSD42)
- DRILL AMERICA 3/8"x3/4" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank (DULSL3)
- DRILL AMERICA 1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF13)
- DRILL AMERICA 1/8"x3/32" Ball End Carbide Burr 1/4 Shank (DULSD11)
- SGSPRO Carbide Bur, Cyl End Radius, 1/4in, Double (11703)
- Drill America Carbide Burs