Shop All Carbide Burs
Drill America
1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank
Mfr # DULSM5
Zoro # G1752170
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cone, Pointed End Double Cut
- Shape Cone
- Cutter Dia. 1/2 in
- Length of Cut 7/8 in
- Trade Number SM-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSM5
- Zoro # G1752170
- UPC # 887861119559
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 7/8 in |
Details
Cutting Edge Type | Cone, Pointed End Double Cut |
Shape | Cone |
Trade Number | SM-5 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cubitron Ii Fibre Disc, Model: 982C, 5"X7/8", Grit: 36+ (51141-27401)
- AMERICAN HAWK INDUSTRIAL 5/16" Pneumatic Sandblast Gun Assembly, Part# 100 (100)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- 3M Polishing Pad, Waffle Face, 3In, Foam, PK50 (01963)
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- DRILL AMERICA 1"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB9)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/8" Shank (DULSD53)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- DRILL AMERICA 1/4"x3/8" SE51 Oval Carbide Burr 1/8" Shank (DULSE51)
- DRILL AMERICA 1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank (DULSE41)
- KODIAK CUTTING TOOLS SD-6NF Type SD Carbide Bur Round Ball Nose for Aluminum (5428951)
- Drill America Carbide Burs