Shop All Carbide Burs
Drill America
1/2"x7/16" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD5
Zoro # G1750490
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Ball-End Double Cut
- Shape Ball
- Cutter Dia. 1/2 in
- Length of Cut 7/16 in
- Trade Number SD-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSD5
- Zoro # G1750490
- UPC # 887861118941
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 7/16 in |
Details
Cutting Edge Type | Ball-End Double Cut |
Shape | Ball |
Trade Number | SD-5 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A4 Aluminum Oxide (75201)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Fine - 6000 RPM (S1803)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- PFERD P.O.P. 4" Standard Twist Knot Wheel - .014 CS Wire, 5/8-11 Thread (82153P)
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- DRILL AMERICA 5/8"x5/16" 90 Carbide Burr 1/4" Shank (DULSK6)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- DRILL AMERICA 1"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA9)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- DRILL AMERICA 1"x3/4" 60 Carbide Burr 1/4" Shank (DULSJ9)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-2, 5/16 (10971)
- Drill America Carbide Burs