Shop All Carbide Burs
Drill America
1/2"x7/16" Ball End Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSD5X6
Zoro # G1751209
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type 6 Double Cut
- Cutter Dia. 1/2 in
- Length of Cut 7/16 in
- Trade Number SD-5
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSD5X6
- Zoro # G1751209
- UPC # 887861119665
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 7/16 in |
Overall Length | 6" |
Details
Cutting Edge Type | 6 Double Cut |
Trade Number | SD-5 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (W8FCNB)
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 5 in. dia., PK100 (7100074464)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, V Fine (61500313079)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136195)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- DRILL AMERICA 1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF11)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- Drill America Carbide Burs