Shop All Extra Long Drill Bits
Drill America
#12x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX612
Zoro # G1831919
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #12
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size #12
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX612
- Zoro # G1831919
- UPC # 887861042420
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #12 |
Size | #12 |
Overall Length | 6" |
Flute Length | 2-5/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13410)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (44316)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/2 (C23373)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- DRILL AMERICA 9/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX69/32)
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- DRILL AMERICA 17/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X17/64)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- DRILL AMERICA 11/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/16)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (11018)
- Drill America Drill Bits