Shop All Carbide Burs
Drill America
1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF13
Zoro # G1748068
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SF-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF13
- Zoro # G1748068
- UPC # 887861119092
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SF-13 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P240 Grit (9A-570-240)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 150G, Brown (66261126296)
- DRILL AMERICA 1/8"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA12)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG5X6)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA7)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (904-3750)
- Drill America Carbide Burs