Shop All Hacksaw and Coping Saw Blades
Drill America
12"x24TPI Bimetal Hacksaw Blade
Mfr # DMS02-0324
Zoro # G1756504
product price: $2.25
/ea
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Length 12 in
- Teeth per Inch 24
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS02-0324
- Zoro # G1756504
- UPC # 887861184601
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12 in |
Details
Material | High Speed Steel |
Teeth per Inch | 24 |
Finish | Bright |
Description
Professional grade Bi-Metal Construction. High speed laser-welded steel edge featuring a flexible steel back. Long lasting, very tough, and superior blade for withstanding cuts into stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- SURTEK BallPeen Hammer 12oz (12S)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49211)
- GREENLEE Basket, Caddy-Stud Mount (9525)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- BAHCO Bahco Junior Hacksaw, Ergo, Handle, 6" (228)
- URREA Fixed plastic hacksaw 12" (354P)
- PERFORMANCE TOOL 4-Pc 12 In Hacksaw Blades, W741C (W741C)
- BAHCO Bahco Coping Saw Blade, 6", 15 TPI, PK5 (303-5P)
- OLSON SAW Coping Saw Blade (30600)
- CENTURY DRILL & TOOL 12X18 HIGH SPD BLD BULK 10PK (4718)
- Drill America Hacksaw and Coping Saw Blades