Shop All Annular Cutters
Drill America
1/2"x2" HSS Annular Cutter
Mfr # DWC5-530-211
Zoro # G1738207
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1/2"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-211
- Zoro # G1738207
- UPC # 887861000512
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1/2" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-1/2 In Lock Nut Skt 2-, W83244 (W83244)
- WARNER Spring Kit, Bagged, for Strap‐N‐Stride™ Aluminum, EZ‐Stride® Aluminum, Stride Lite™ Magnesium (6473)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 1 23/32 in L (J5239-50W)
- GREY PNEUMATIC SKT 1-1/2" DR 1-1/2" F X 2-1/2" M ADPTR (GP6009RA)
- DRILL AMERICA 1/2"x1" HSS Annular Cutter (DWC5-530-111)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- DRILL AMERICA 1-5/16"x3" HSS Annular Cutter (DWC5-530-348)
- DRILL AMERICA 7/8"x3" HSS Annular Cutter (DWC5-530-327)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- DRILL AMERICA 13/16"x2" Carbide Tipped Annular Cutter (CTC5-530-224)
- HOUGEN 16MM X 25MM RotaLoc Plus Annular Cutter (17908)
- Drill America Annular Cutters