Shop All Hacksaw and Coping Saw Blades
Drill America
12"x18TPI Bimetal Hacksaw Blade
Mfr # DMS02-0318
Zoro # G1755530
product price: $2.25
/ea
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Length 12 in
- Teeth per Inch 18
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS02-0318
- Zoro # G1755530
- UPC # 887861184595
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12 in |
Details
Material | High Speed Steel |
Teeth per Inch | 18 |
Finish | Bright |
Description
Professional grade Bi-Metal Construction. High speed laser-welded steel edge featuring a flexible steel back. Long lasting, very tough, and superior blade for withstanding cuts into stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- ARTU Slotted Drill Bit, 1/4" x 4 1/4 (02134)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- HUQVAQRNA DMND BLADE TRBO 4""X7/8"" (542761416)
- STANLEY Saw, Wallboard, 6 In (15-206)
- MCR SAFETY Predalite, Palm Coated, S, PK12 (9780S)
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- BETA Blade for Hacksaw Frame (017280010)
- BIG HORN 4-3/4 Inch Coping Saw (19245)
- Drill America Hacksaw and Coping Saw Blades