Shop All Hammer Drill Bits
Drill America
1/2"x12" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS1212
Zoro # G1943200
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 1/2"
- Overall Length 12"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # SDS1212
- Zoro # G1943200
- UPC # 887861054799
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 1/2" |
Overall Length | 12" |
Flute Length | 9" |
Drill Bit Size | 1/2" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12-24 Carbon Steel Taper Hand Tap (DWTT12-24)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2520S)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit (SDS7810)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILL AMERICA 7/8in x 18in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7818)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- MILWAUKEE TOOL 1/2 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8892)
- Drill America Hammer Drill Bits