Shop All High Speed Steel End Mills
Drill America
1/2"x1/2" HSS 4 Flute Single EndxLong End Mill
Mfr # DWCF918
Zoro # G1821044
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 5"
- Flute Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF918
- Zoro # G1821044
- UPC # 887861158947
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 5" |
Flute Length | 3" |
Milling Dia. | 1/2" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 3, O.A.L. 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH22P5)
- HYDE Scraper, Stiff, 2", Brass (02320)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- DRILL AMERICA 1-5/16"x3/4" HSS 4 Flute Single End End Mill (DWCF350A)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT308)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT310)
- Drill America End Mills