Shop All High Speed Steel End Mills
Drill America
1/2"x1/2" HSS 4 Flute Single End Long End Mill
Mfr # DWCF718
Zoro # G1817684
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 1/2"
- Flute Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF718
- Zoro # G1817684
- UPC # 887861158084
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1/2" |
Flute Length | 2" |
Overall Length | 4" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 2, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16 in. Shank Threaded Arbor with Clean Wood Pilot Drill Bit for BIG HAWG with Carbide Teeth Hole Saws (49-56-9306)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- HAIMER Shrink Chuck, 1/8 in. Hole Dia., CAT40 (40.840.1/8Z)
- MILWAUKEE TOOL Protective Boot (49-16-3062)
- DRILL AMERICA 1-1/2"x1-1/4" HSS 2 Flute Single End Ball End Mill (DWCT1164)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF910)
- Drill America High Speed Steel End Mills