Shop All Ball End Mills
Drill America
1/2"x1/2" HSS 4 Flute Single End Ball End Mill
Mfr # DWCF1118
Zoro # G1754447
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- End Mill Style Single End
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF1118
- Zoro # G1754447
- UPC # 887861158831
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 1/2" |
Overall Length | 3-1/16" |
Flute Length | 1" |
Shank Size | 1/2" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Description
HSS, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 1, O.A.L. 3-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Annular Cutter (C34078)
- PROTO Combination Wrench, Head 1-5/16" (J1242-T500)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP66)
- DRILL AMERICA 9/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X9/16)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- Drill America End Mills