Shop All High Speed Steel End Mills
Drill America
1/2"x1/2" HSS 4 Flute Double End End Mill
Mfr # DWCF218
Zoro # G1759100
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF218
- Zoro # G1759100
- UPC # 887861156851
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1/2" |
Flute Length | 1" |
Overall Length | 4-1/8" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 1/2, Shank Dia 1/2, Flute Length 1, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- APEX TOOL GROUP 3/8 Impact Driver Phillips Style (833PT)
- RIDGID Drain Cleaning Attachment (71843)
- KO-KEN L Handle 450mm 1/2 Sq. Drive (4788-450)
- DRILL AMERICA 15/32"x3/8" HSS 4 Flute Single End End Mill (DWCF315)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- DRILL AMERICA 1-1/8"x3/4" HSS 4 Flute Single End End Mill (DWCF347)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- DRILL AMERICA 13/32"x3/8" HSS 4 Flute Single End End Mill, Flute Length: 1" (DWCF313)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- Drill America End Mills