Shop All High Speed Steel End Mills
Drill America
1/2"x1/2" HSS 2 Flute Single End Ball End Mill
Mfr # DWCT1118
Zoro # G1831639
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1"
- Overall Length 3-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT1118
- Zoro # G1831639
- UPC # 887861158275
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1" |
Overall Length | 3-1/16" |
Milling Dia. | 1/2" |
Shank Size | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 1, O.A.L. 3-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Marking Gauge (19255)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- COILHOSE PNEUMATICS Deluxe Blow Gun Kit (BG-KITC)
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 (4MHE3)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End End Mill, Overall Length: 3-1/4" (DWCT318)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Long End Mill (DWCF742)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1112)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- Drill America High Speed Steel End Mills