Shop All Carbide Burs
Drill America
1/2"x1" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF5
Zoro # G1747736
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SF-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF5
- Zoro # G1747736
- UPC # 887861119108
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SF-5 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- RUKO Unigrat Deburrer Kit, E, 5pcs. (107006)
- DIAMOND VANTAGE Grinding Wheel, 4-1/2In, 24, Depressed Ctr (DXA2920P45H)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- DRILL AMERICA 1/2"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG13)
- DRILL AMERICA 1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank (DULSA11)
- DRILL AMERICA 1/2"x1" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC5X6)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- Drill America Carbide Burs