Shop All Carbide Burs
Drill America
1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank
Mfr # DULSG5
Zoro # G1751638
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SG-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSG5
- Zoro # G1751638
- UPC # 887861119191
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SG-5 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W (7100049590)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- DRILL AMERICA 5/16"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG2)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4" Shank 6"OAL (DULSF1X6)
- DRILL AMERICA 5/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC6)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (803-2362)
- Drill America Carbide Burs