Shop All Carbide Burs
Drill America
1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB5
Zoro # G1752660
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SB-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSB5
- Zoro # G1752660
- UPC # 887861118682
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SB-5 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623325038)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- CENTURY DRILL & TOOL Knotted Wire Wheel, 4x5/8x11 in. (76049)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 (7000000763)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- DRILL AMERICA 1/4"x1/4" Ball End Carbide Burr 1/8" Shank (DULSD51)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4" Shank 6"OAL (DULSH5X6)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- M.A. FORD Carbide Bur, 3/16 (72100030)
- Drill America Carbide Burs