Shop All Carbide Burs
Drill America
1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSA5X6
Zoro # G1752408
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SA-5
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA5X6
- Zoro # G1752408
- UPC # 887861119597
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6" |
Details
Cutting Edge Type | Double Cut |
Trade Number | SA-5 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443028)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Metric Sizes (12 Per Pack) (81AYMMKIT)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- DYNABRADE FlapWhl, 3"DX1", AO, 120G, w1/4", Shft (78412)
- DRILL AMERICA 1/2"x7/16" Ball End Carbide Burr 1/4 Shank (DULSD5)
- DRILL AMERICA 1/2"x1-1/8" Cone Carbide Burr 1/4" Shank (DULSL4)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- DRILL AMERICA 5/16"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG2)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- DRILL AMERICA 3/16"x1/4" Inverted Cone Carbide Burr 1/8" Shank (DULSN53)
- SGSPRO Carbide Bur, Single Cut, 1in Cut L, SF5 (19176)
- Drill America Carbide Burs