Shop All Carbide Burs
Drill America
1/2"x1-1/4" Flame Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSH5X6
Zoro # G1751254
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SH-5
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSH5X6
- Zoro # G1751254
- UPC # 887861119764
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6" |
Details
Cutting Edge Type | Double Cut |
Trade Number | SH-5 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P400 Grit (9A-570-400)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- DRILL AMERICA 1/8"x3/8" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL41)
- ZORO SELECT Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, Brown (78072775810)
- DRILL AMERICA 3/16"x5/16" Oval Carbide Burr 1/4 Shank (DULSE11)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- DRILL AMERICA 5/8"x9/16" Ball End Carbide Burr 1/4 Shank (DULSD6)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DRILL AMERICA 3/8"x3/16" 90 Carbide Burr 1/4" Shank (DULSK3)
- DRILL AMERICA 3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF3)
- Drill America Carbide Burs