Shop All Round Dies
Drill America
1/2"X 2-1/2" Carbon Steel Square NPT Pipe Die
Mfr # DWTSQNPT12X212
Zoro # G1918509
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Square NPT Pipe Die
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSQNPT12X212
- Zoro # G1918509
- UPC # 887861112895
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2" x 2-1/2" |
Details
Item | Square Die |
Die Shape | Square NPT Pipe Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel, Square Dies, Size: 1/2X2-1/2SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style E, inch (K0179.16A4X125)
- HUSQVARNA KNOB, M8x1.25x30 (585595001)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-1/4 (C20699)
- WRIGHT TOOL Attachment 1/2" Drive Wobble Extension - (4409)
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- DRILL AMERICA 1"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT1X212)
- DRILL AMERICA 3/4"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT34X212)
- DRILL AMERICA 7/16"-56x1" OD HSS Round Adjustable Die Special (DWTSR1-71656)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- DRILL AMERICA 5/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-53232)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- Drill America Dies