Shop All Hammer Drill Bits
Drill America
1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit
Mfr # SDS4F126
Zoro # G210548528
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Material Carbide-Tipped
- Finish Black Oxide
- Overall Length 6"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS4F126
- Zoro # G210548528
- UPC # 887861321808
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 1/2" |
Overall Length | 6" |
Flute Length | 3-3/4" |
Details
Shank Type | SDS |
Material | Carbide-Tipped |
Finish | Black Oxide |
Number of Flutes | 4 |
Application | Brick, Cinder Block, Concrete, Masonry, Sandstone |
Color | Black |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip 4-Flute Cross Tip vibrates less and makes rounder holes than standard SDS bits Wide 4-Flute Cross Tip allows for faster dust removal and reduced heat producing more holes than standard SDS bits SDS-Plus Shank for use with SDS-Plus drills only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- POWERBUILT 13/32" Titanium Coated Drill Bit (642669)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M2.5x0.45 (174559)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- DRILL AMERICA 7/8in x 18in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7818)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- Drill America Drill Bits