Shop All Jobber Length Drill Bits
Drill America
1/2in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX1/2
Zoro # G809259019
Sold in multiples of 6 for $86.70
$86.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # COHEX1/2
- Zoro # G809259019
- UPC # 887861309523
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Length Class | Standard (Jobber) Length |
Overall Length | 6" |
Flute Length | 4-1/2" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Point type | Split Point |
Includes | 1 Drill Bit |
Weight | 0.4375 |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J10018T)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LYD1)
- MAKITA 36V (18V X2) LXT® BL 1-9/16" SDS-MAX Rotary Hammer Kit, AWS™ (5.0Ah) (XRH07PTUN)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- DRILL AMERICA 21/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX21/64)
- DRILL AMERICA 29/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX29/64)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/32)
- DRILL AMERICA 1/8" HSS Left Hand Jobber Length Drill Bit (DWDLH1/8)
- DRILL AMERICA 11/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX11/64)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #29 (44499)
- Drill America Jobber Length Drill Bits