Shop All Countersinks
Drill America
1/2in-82 HSS 4 Flute Machine Countersink
Mfr # DEWMSK1/2-82
Zoro # G110548628
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Uncoated (Bright)
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWMSK1/2-82
- Zoro # G110548628
- UPC # 887861131742
- Country of Origin China
- Category Countersinks
Dimensions
Drill Bit Size | 1/2"-82 |
Details
Countersink Angle | 82 |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated (Bright) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Steel |
Description
Countersinks are used to enlarge and bevel already drilled holes Handy when trying to insert a bolt, nail or screw flush with the drilled material The amount of flutes on the countersink determines the application Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials such as aluminum, plastic and wood 3 Flute countersinks are the most commonly used countersinks. Also called center reamers they are designed for countersinking holes for centers or for enlarging existing holes 4 Flute countersinks, also called machine countersinks, can also be used for enlarging existing holes. All four flute countersinks come with a 1/2 inch shank 6 Flute Countersinks, also called chatterless countersinks, are designed to provide more metal removal than countersinks with less flutes. They are also more effective on harder materials and provide a more shatter free c
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Impact Socket (SID23327)
- KEO Slotting Saw, 3/16" Cutter Thickness (MS3031-3X3/16X1-28T 105-07530)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- DRILL AMERICA 1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-120)
- DRILL AMERICA 7/16"-1/8" HSS Threaded Shank Stop Countersink (TSC7/16-1/8)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DRILL AMERICA 5/16"x21/64"82 Degree Piloted Countersink (WELCS10-2)
- KEO 1/4 x 120 deg HSS 6FLT Countersink (55102)
- Drill America Countersinks