Shop All High Speed Jobber Drill Bits
Drill America
12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM12.00
Zoro # G1819827
product price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 12.00mm
- Overall Length 151.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDMM12.00
- Zoro # G1819827
- UPC # 887861187008
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 12.00mm |
Overall Length | 151.00mm |
Flute Length | 111.00mm |
Drill Bit Size | 12.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7840)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- GREENFIELD THREADING Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Steam Oxide (282153)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/64)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- DRILL AMERICA 2.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.50)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/64 (300 3/64)
- Drill America High Speed Jobber Drill Bits