Shop All Hacksaw and Coping Saw Blades
Drill America
12" x14TPI Bi-Metal Hacksaw Blade
Mfr # DMS02-0314
Zoro # G1754499
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Length 12 in
- Teeth per Inch 14
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS02-0314
- Zoro # G1754499
- UPC # 887861184588
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12 in |
Details
Material | High Speed Steel |
Teeth per Inch | 14 |
Finish | Bright |
Description
Professional grade Bi-Metal Construction. High speed laser-welded steel edge featuring a flexible steel back. Long lasting, very tough, and superior blade for withstanding cuts into stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade Multi TPI 2 pk (20506100RG)
- PROSKIT Strain Relief Crimper (300-151)
- APEX TOOL GROUP Am-03-3 Socket Head Bit (AM-03-3)
- PFERD 1" Bi-Metal Hole Saw (29107)
- DRILL AMERICA 12"x32TPI Bimetal Hacksaw Blade (DMS02-0332)
- DRILL AMERICA 12"x24TPI Bimetal Hacksaw Blade (DMS02-0324)
- PRO-GRADE TOOLS Mini Hack/Coping Saw (31910)
- BAHCO Bahco Junior Hacksaw, Ergo, Handle, 6" (228)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 2 Pack (KBS1218-2)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- ECLIPSE FleXible Silicon Hacksaw Blade 32TPI 12X (AM47X)
- Drill America Cutting and Shaping Tools