Shop All Hand Files and Rasps
Drill America
12" Three Square Bastard File
Mfr # DIC16214
Zoro # G1946789
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Material Carbon Steel
- Blade Style Three Square Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC16214
- Zoro # G1946789
- UPC # 887861166157
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Triangular |
Cut Type | Bastard |
Material | Carbon Steel |
Blade Style | Three Square Bastard |
Description
American Pattern Files, Length 12, Bastand , Three Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM SERIES 36" X .187 X 1" ASPHALT 35-72 HP SAW (AP9036187)
- STARRETT Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-04-04-1/2)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- DRILL AMERICA 6" Three Square Bastard File (DIC15925)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- DRILL AMERICA 6" Square Bastard File (DIC12967)
- DRILL AMERICA 8" Square Bastard File (DIC13081)
- DRILL AMERICA 4" Square Smooth File (DIC12857)
- FILE Laminate Mill Cut (14502 12)
- Drill America Hand Files and Rasps