Shop All Hand Files and Rasps
Drill America
12" Round Smooth File
Mfr # DIC12199
Zoro # G1950964
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12199
- Zoro # G1950964
- UPC # 887861165839
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Smooth |
Description
American Pattern Files, Length 12, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Wrench Set, 10 Pieces, 3/32" to 3/8 (BND15390)
- GEARWRENCH 5-5/8" Slotted Screw Starter (2282D)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, SS (GL5X2000T----X0)
- MONTI BRISTLE BLASTER Monti Bristle Blaster® Assembly - Pneumatic (10MTSP656BMCN)
- DRILL AMERICA 4" Round Bastard File (DIC11526)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- DRILL AMERICA 4" Round Second File (DIC11559)
- DRILL AMERICA 14" Half Round Second File (DIC05225)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- Drill America Cutting and Shaping Tools