Shop All Countersinks
Drill America
1/2"-"R" HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-R
Zoro # G1740675
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # TSC1/2-R
- Zoro # G1740675
- UPC # 887861133258
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | R |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE SOLUTIONS U.S. Service Adjustable Spanner Wrench (OT1266)
- WIHA Stubby Torx Bit Set, Pieces 6 (38045)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- PROSKIT Screwdriver Set 9-in-1 (SD-9814)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- DRILL AMERICA 3/8"-90 HSS 3 Flute Center Reamer (DEWCSK3/8-90)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- Drill America Countersinks