Shop All Countersinks
Drill America
1/2"-"P" HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-P
Zoro # G1740946
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # TSC1/2-P
- Zoro # G1740946
- UPC # 887861133241
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | P |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Cast Zinc, 3/8"-16 Internal Thread, 3.07" Handle Length (MH-107)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- BOSCH 18V Compact Reciprocating Saw, Bare Tool (GSA18V-083B)
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- DRILL AMERICA 3/8"-#40 HSS Threaded Shank Stop Countersink (TSC3/8-40)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- DRILL AMERICA 1in Carbide 6 Flute 60 Degree Countersink (DMOCHAT1-60)
- DRILL AMERICA 1"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-60)
- DRILL AMERICA 3/16"-82 HSS Single Flute Countersink (DEWSFC3/16-82)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- Drill America Countersinks, Center Drills & Spotting Drills