Shop All Hand Files and Rasps
Drill America
12" Mill Second File
Mfr # DIC08768
Zoro # G1951670
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC08768
- Zoro # G1951670
- UPC # 887861165655
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Second |
Description
American Pattern Files, Length 12, Second , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100ME-N)
- GREENLEE Knockout Punch, 1 61/64" Size (K2P-1-1/2-B)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- FEIN Carbon Brush (30711160000)
- DRILL AMERICA 12" Mill Bastard File (DIC08737)
- DRILL AMERICA 14" Mill Bastard File (DIC08832)
- DRILL AMERICA 6" Mill Second File (DIC08385)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- DRILL AMERICA 12" Round Second File (DIC12166)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- TRILINK Sharpening Field Kit, 10-13/64in. L, 8-Pc (FK001TL2)
- Drill America Hand Files and Rasps