Shop All Hand Files and Rasps
Drill America
12" Mill Bastard File
Mfr # DIC08737
Zoro # G1948146
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC08737
- Zoro # G1948146
- UPC # 887861165648
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Bastard |
Description
American Pattern Files, Length 12, Bastand , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- DRILL AMERICA 14" Mill Smooth File (DIC08894)
- DRILL AMERICA 12" Mill Smooth File (DIC08799)
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- DRILL AMERICA 10" Flat Second File (DIC03698)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- Drill America Cutting and Shaping Tools