Shop All Reciprocating Saw Blades
Drill America
12 in L x 10; 14 TPI Bi-Metal
Mfr # DMS03-7203
Zoro # G1950480
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.05 in
- Length 12 in
- Finish Bright
- Blade Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMS03-7203
- Zoro # G1950480
- UPC # 887861184625
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.05 in |
Length | 12 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 10; 14 |
Finish | Bright |
Description
Professional grade. 8% Cobalt matrix. HSS cutting edge laser welded to a high alloy steel back. This creates a blade that is long lasting, super tough, yet flexible to handle the toughest jobs Increased hardness (HRc 67) allows cutting of harder material such as Stainless Steel Lasts longer than normal high speed steel bi-metal blades Shatter-resistant to achieve a higher standard of user safety Special CAD/CAM computer tooth design to cut faster and last longer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 1-1/8 in. Raised Panel Combination Wrench (736A)
- RIDGID Fitting Brush, 1-1/4 In, PK3 (93732)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- VAUGHAN 8 in. Bear Claw Nail Puller (57042)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- DRILL AMERICA 9" Longx0.05 Thicknessx18TPIx3/4" Width Reciprocating Saw Blade (DMS03-7918)
- DRILL AMERICA 12"x.050 18TPI Reciprocating Saw Blade (DMS03-7218)
- DRILL AMERICA 5 Piece Reciprocating Saw Blade Set (POURECIP)
- DRILL AMERICA 4"x.035 18TPI Reciprocating Saw Blade (DMS03-7418)
- DRILL AMERICA 9 in L x 6 TPI Bi-Metal (DMS03-7906)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade (01822)
- Drill America Reciprocating Saw Blades