Shop All Taper Pin Reamers
Drill America
#12 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP12
Zoro # G1925308
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 3/4"
- Flute Length 10"
- Overall Length 13-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTP12
- Zoro # G1925308
- UPC # 887861147903
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 3/4" |
Flute Length | 10" |
Overall Length | 13-7/8" |
Size | #12 |
Reamer Size | #12 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 12, Shank Dia 3/4, Short End .8420, Large End 1.0500, Flute Length 10, O.A.L. 13-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- ZORO SELECT Vibration Isolator, 180 Lb Max, M10 x 1.50 (2NPF4)
- CDI CDI Interchangeable Head Torque Wrench, J (75MFIMHSS)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- DRILL AMERICA #8 HSS Helical Flute Taper Pin Reamer (DWRRTPH8)
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- DRILL AMERICA 7/16" to 1" Ball Joint Taper Reamer (DWRBJR7/16)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- Drill America Reamers