Shop All High Speed Jobber Drill Bits
Drill America
1/2" HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDSP1/2
Zoro # G1819300
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/2"
- Overall Length 6"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDSP1/2
- Zoro # G1819300
- UPC # 887861019927
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/2" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Drill Bit Size | 1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-00X-5PK)
- KNIPEX Misc Spare Parts, Spare Clamping Jaws fo (12 59 02)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- RECOIL Key-Locking Insert Installation Tool - 1" (72100)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN44)
- DRILL AMERICA 7.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM7.00)
- DRILL AMERICA #81 HSS Black Oxide Jobber Length Drill Bit (DWDN81)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP29/64)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- Drill America Drill Bits