Shop All Reduced Shank Drill Bits
Drill America
1/2" HSS Reduced Shank Drill Bit 1/4" Shank, Shank Type: Round
Mfr # D/ARSD1/2
Zoro # G1945206
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ARSD1/2
- Zoro # G1945206
- UPC # 887861014069
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 5-1/16" |
Flute Length | 3-5/8" |
Shank Size | 1/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74415MP)
- VEGA Torx Tamper 30 Power Bit x 2 (150TT30A)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- SAFETY SPEED Folding Stand (C4) (H22)
- DRILL AMERICA 1-1/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/16)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD51/64)
- DRILL AMERICA 30.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD30.0MM)
- DRILL AMERICA 32.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD32.0MM)
- DRILL AMERICA 41/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X41/64)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (DWDCO17/32)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- Drill America Drill Bits