Shop All High Speed Jobber Drill Bits
Drill America
1/2" HSS Polished Jobber Length Drill Bit
Mfr # DWDP1/2
Zoro # G1837476
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/2"
- Overall Length 6"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDP1/2
- Zoro # G1837476
- UPC # 887861018821
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/2" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Drill Bit Size | 1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Bright (Polished) |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-T15-1000x18)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507095)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA 3/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/16)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- DRILL AMERICA #18 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD18)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- Drill America Drill Bits