Shop All Jobber Length Drill Bits
Drill America
1/2" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH1/2
Zoro # G1930725
product price: $16.59
/ea
Sold in multiples of 6 for $99.54
$99.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH1/2
- Zoro # G1930725
- UPC # 887861027953
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- WILLIAMS Williams Super Combo Wrench Set, Black, 7 pcs., SAE (WS-1170BSC)
- WILLIAMS 5 in, 7 in, 10 in Locking Plier Set (23072)
- URREA Structural Open-End Wrench, 1-1/8" opening dimension. (C907A)
- DRILL AMERICA #43 Cobalt Jobber Length Drill Bit (DWDCO43)
- DRILL AMERICA 3/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/32)
- DRILL AMERICA 1/32" HSS Polished Jobber Length Drill Bit (D/AP1/32)
- DRILL AMERICA O Cobalt Jobber Length Drill Bit (DWDCOO)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- DRILL AMERICA #79 HSS Polished Jobber Length Drill Bit (D/AP79)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- Drill America Drill Bits