Shop All Drill Bit Blanks
Drill America
1/2" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL1/2
Zoro # G1738216
product price: $11.15
/ea
Sold in multiples of 6 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material High Speed Steel
- Finish Uncoated (Bright)
- Shank Type Round
- Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL1/2
- Zoro # G1738216
- UPC # 887861029322
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/2" |
Overall Length | 6" |
Size | 3/16" |
Details
Item | Jobber Blank |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (21WN10)
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- ILC Replacement for Milwaukee 2607-22ct Battery (2607-22CT)
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel (K0737.2081X40)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Blank Set (DWD29J-DB-SET)
- STM 18 HSS Drill Blank (116412)
- Drill America Drill Bit Blanks