Shop All Taper Pin Reamers
Drill America
#12 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH12
Zoro # G1923935
original price:
$177.70
9% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 3/4"
- Flute Length 10"
- Overall Length 13-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPH12
- Zoro # G1923935
- UPC # 887861148122
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 3/4" |
Flute Length | 10" |
Overall Length | 13-7/8" |
Size | #12 |
Reamer Size | #12 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 12, Shank Dia 3/4, Short End .8420, Large End 1.0500, Flute Length 10, O.A.L. 13-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Swivel Post Snug (657H)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Reamer (DWRRHD3/4)
- MILWAUKEE TOOL 1-1/4" x 2" Annular Cutter (49-59-2125)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- DRILL AMERICA #8 HSS Straight Flute Taper Pin Reamer (DWRRTP8)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- DRILL AMERICA #5/0 HSS Straight Flute Taper Pin Reamer (DWRRTP5/0)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #6 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- Drill America Taper Pin Reamers