Shop All High Speed Jobber Drill Bits
Drill America
1/2" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 6"
Mfr # DWDN1/2
Zoro # G1811086
product price: $2.89
/ea
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/2"
- Overall Length 6"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN1/2
- Zoro # G1811086
- UPC # 887861018388
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/2" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Drill Bit Size | 1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Scribe (647871)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP20)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP7)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN28)
- Drill America High Speed Jobber Drill Bits