Shop All High Speed Jobber Drill Bits
Drill America
#12 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2"
Mfr # DWDN12
Zoro # G1829977
product price: $0.69
/ea
Sold in multiples of 12 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #12
- Overall Length 3-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN12
- Zoro # G1829977
- UPC # 887861016957
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #12 |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Drill Bit Size | #12 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- RIDGID Cone, Reamer 2S (35020)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/8" (DWDSP17/64)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/32)
- DRILL AMERICA #27 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- DRILL AMERICA .70mm HSS Jobber Length Drill Bit (DWDMM.70)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- Drill America Drill Bits