Shop All High Speed Jobber Drill Bits
Drill America
1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD1/2
Zoro # G1829846
product price: $6.35
/ea
Sold in multiples of 6 for $38.10
$38.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/2"
- Overall Length 6"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD1/2
- Zoro # G1829846
- UPC # 887861036894
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/2" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Drill Bit Size | 1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- MILWAUKEE TOOL 1-1/2" x 1" Annular Cutter (49-59-1500)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985505)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (DWDN5/64)
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- DRILL AMERICA 1/32" HSS Polished Jobber Length Drill Bit (DWDP1/32)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-1/16" (DWDN7/16)
- DRILL AMERICA 15/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/32)
- DRILL AMERICA 7.90mm HSS Jobber Length Drill Bit (DWDMM7.90)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/4" (D/AN56)
- Drill America Drill Bits