Shop All Hand Files and Rasps
Drill America
12" Half Round Smooth File
Mfr # DIC05158
Zoro # G1818244
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC05158
- Zoro # G1818244
- UPC # 887861165518
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Smooth |
Description
American Pattern Files, Length 12, Second , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- MORSE Band Saw Blade, 8 ft. 7" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC46M42PR-8' 7)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- EXCEL BLADES Assorted Needle File Set, 5.75" Cut #2 Hobby Jewelry Set, 12pcs. 12pk (55607)
- Drill America Hand Files and Rasps