Shop All Forstner Drill Bits
Drill America
1/2" Forstner Drill Bit
Mfr # DMS70-0030
Zoro # G2002247
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Material Carbon Steel
- Finish Bright
- Cutting Direction Right Hand
- Point Type Forstner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS70-0030
- Zoro # G2002247
- UPC # 887861226868
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Overall Length | 3-1/2 in |
Size | 1/2 in |
Shank Size | 3/8 in |
Details
Material | Carbon Steel |
Finish | Bright |
Cutting Direction | Right Hand |
Point Type | Forstner |
Shank Type | Round |
Style | Forstner |
Description
Professional grade and Precision machine grounded. Cuts accurate angles with smooth surfaces and drills flat bottom holes and cuts through any type of grain including knots. All bits have a 3-1/2" overall length and a 3/8" shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- MILWAUKEE TOOL 600 MCM Aluminum 6T U Style Die (49-16-U600)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- DRILL AMERICA 1-7/8" Forstner Drill Bit (DMS70-0140)
- DRILL AMERICA 3/4" Forstner Drill Bit (DMS70-0050)
- DRILL AMERICA 3/8" Forstner Drill Bit (DMS70-0020)
- DRILL AMERICA 1-1/4" Forstner Drill Bit (DMS70-0090)
- DRILL AMERICA 1-1/2" Forstner Drill Bit (DMS70-0110)
- DRILL AMERICA 2-1/8" Forstner Drill Bit (DMS70-0160)
- CMT Forstner Bit, 15mm (537.150.31)
- Drill America Drill Bits